Take 15% off your entire order!

Offer applied at checkout

T&S Brass B-1120 Workboard Faucet - 6" Nozzle

T&S Brass B-1120 Workboard Faucet - 6" Nozzle

Item #: WBB344702

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$186.50 up to 42% OFF

Price: $107.95

Save $5.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T&S Brass B-1120 Deck Mount 10-1/2" Workboard Faucet - 6" Nozzle

Features:
  • Deck Mount 10-1/2" Workboard Faucet - 6" Nozzle
  • Deck mounted
  • Forged brass body
  • Removable seats
  • 10-1/2" (267 mm) long x 2" (51 mm) wide chrome plated escutcheon
  • 8" (203 mm) centers
  • 1" (25 mm) long shanks
  • 1/2" NPT thread
  • 6" (152 mm) swing nozzle

Product Specifications

  • HEIGHT INCHES6-1/4
  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDT&S Brass
  • CENTERS INCHES8
  • CONSTRUCTIONChrome Plated Brass
  • FAUCET HOLES2
  • HANDLE STYLEDouble Lever
  • INLET CONNECTION1/2
  • MANUFACTURERS PART NUMBERB-1120
  • MOUNTING TYPEDeck
  • PACKAGE QUANTITY1
  • SPOUT HEIGHT INCHES3-3/16
  • SPOUT REACH INCHES6
  • TYPEFood Service
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T&S Brass B-1120 Workboard Faucet - 6" Nozzle

T&S Brass B-1120 Workboard Faucet - 6" Nozzle

Item #: WBB344702

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant