Food Service Faucets
Related Products
The Legacy Collection of faucets proves that classic design will never go out of style. With elegant curves and enduring quality, you can be sure your Legacy faucets will provide a sophisticated aesthetic to any design. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Legacy faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential ...
Genuine Fisher Manufacturing Faucet component. Designed by Fisher to meet the durability, harsh chemicals, and heat abuse found in commercial, institutional, and industrial foodservice environments. Built to last with the environment taken into consideration. The 12" gooseneck spout is the perfect component for any 1/2"control valve.
Krowne 14-808L - Royal Series 8" Center Wall Mount Faucet, 8" Spout, Low Lead Features: Krowne Royal Series Faucet Splash-Mounted 8" Centers Swing Spout/Nozzle 8" Long Removable Cartridge Valve Assembly NSF and CSA compliant (Best) Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Features: Removable ceramic disc cartridge Three 1-3/8" (35mm) diameter faucet holes required for LK1000, Four 1-3/8" diameter faucet holes required for LK1001 1.5GPM flow regulator installed - Optional 2.2GPM flow regulator also included with the faucet 3/8" diameter copper tube supply lines with 1/2" male IPS adaptors 360° spout rotation Max countertop thickness: 2.5" (63mm) Quick connect side spray fittings for fast installation Limited Lifetime Warranty Accessories (Sold Separately): LK105 - Air gap LK3712 - Swivel Aerator A55061 - Vandal Resistant Aerator Features: ADA CUPC ...
Krowne 18-814L - Royal Series 3/4" Full Flow Wall Mount Faucet, 14" Spout, Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards Features: 8" centers 12" Spout Ceramic cartridge valves Requires 3/4" diameter piping Wall Mounting kit included