discount codeFree shipping over 300

Applied at checkout

T&S Brass B-1120-LN Workboard Deck Mounted Faucet W/ 8" Centers- Less Nozzle

T&S Brass B-1120-LN Workboard Deck Mounted Faucet W/ 8" Centers- Less Nozzle

Item #: WBB548802

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $152.50

Clearance Price: $89.95

Quantity

Save $13.00 with this comparable product

Krowne 15-5XXL - Royal Series 8" Center Deck Mount Faucet Body

Usually ships in 1 to 4 days

Not Yet Rated

$76.95

compare items

Customers Also Viewed

T&S Brass B-1120-LN Workboard Deck Mounted Faucet W/ 8 Centers- Less Nozzle

Features:
  • Deck mounted
  • Bronze body
  • Removable seats
  • 10-1/2 (267mm) long x 2 (51mm) wide chrome plated escutcheon
  • 8 (203mm) centers
  • 1-1/2 (38mm) long shanks W/ 1/4 NPT Tailpiece, Nut
  • 1/2 IPS thread

Product Specifications

  • HEIGHT INCHES--
  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDT&S Brass
  • CENTERS INCHES8
  • CONSTRUCTIONBrass
  • FAUCET HOLES2
  • GALLONS PER MINUTE--
  • HANDLE STYLEDouble Lever
  • INLET CONNECTION1/2
  • MANUFACTURERS PART NUMBERB-1120-LN
  • MOUNTING TYPEDeck
  • PACKAGE QUANTITY1
  • SPOUT HEIGHT INCHES--
  • SPOUT REACH INCHES--
  • TYPEFood Service
  • WALL PLATE INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T&S Brass B-1120-LN Workboard Deck Mounted Faucet W/ 8" Centers- Less Nozzle

T&S Brass B-1120-LN Workboard Deck Mounted Faucet W/ 8" Centers- Less Nozzle

Item #: WBB548802

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top