
$869.50 up to 42% OFF
Price: $501.60
$83.60/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
T&S Brass B-1120-LNM Workboard Deck Mounted Faucet W/ 8" Centers- Less Nozzle (Qty. 6)
Features:
Features:
- Deck mounted
- Bronze body
- Removable seats
- 10-1/2" (267mm) long x 2" (51mm) wide chrome plated escutcheon
- 8" (203mm) centers
- 1-1/2" (38mm) long shanks
- 1/2" IPS thread W/ 1/4" NPT Tailpiece, Nut
Product Specifications
- HEIGHT INCHES--
- COLOR FINISHChrome
- ADA COMPLIANTYes
- BRANDT&S Brass
- CENTERS INCHES8
- CONSTRUCTIONBrass
- FAUCET HOLES2
- GALLONS PER MINUTE--
- HANDLE STYLEDouble Lever
- INLET CONNECTION1/2
- MANUFACTURERS PART NUMBERB-1120-LNM
- MOUNTING TYPEDeck
- PACKAGE QUANTITY6
- SPOUT HEIGHT INCHES--
- SPOUT REACH INCHES--
- TYPEFood Service
- WALL PLATE INCHES--
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Save $423.65 with this comparable product
Krowne 15-5XXL - Royal Series 8" Center Deck Mount Faucet Body
Item #: B2169639
Not Yet Rated
Usually ships in 1 to 4 days
$77.95
compare items
T&S Brass B-1120-LNM Workboard Deck Mounted Faucet W/ 8" Centers- Less Nozzle
$501.6
- Product Information
- Customer Review
- Product Q&A
- Accessories