Take 15% off your entire order!

Offer applied at checkout

T&S Brass 068X 18" Double Joint Nozzle

T&S Brass 068X 18" Double Joint Nozzle

Item #: WBB344782

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T&S Brass 068X 18" Double Joint Nozzle - 12" Back, 6" Front

Features:
  • Standard size (back): 12" (305 mm)
  • Standard size (front): 6" (152 mm)
  • Total length: 18" (457 mm)
  • Nozzle tip has male threads with a stream regulator


Product Specifications

  • HEIGHT INCHES7
  • COLOR FINISHChrome
  • BRANDT&S Brass
  • CERTIFICATIONSASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006
  • CONSTRUCTIONChrome Plated Brass
  • DESCRIPTIONDouble Joint Swing Nozzle
  • GALLONS PER MINUTE--
  • INLET CONNECTION--
  • MANUFACTURERS PART NUMBER068X
  • PACKAGE QUANTITY1
  • SPOUT HEIGHT INCHES4-1/4
  • SPOUT REACH INCHES12 to 18
  • TYPESteam Regulator Outlet
  • WALL BRACKET INCLUDED--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $2.00 with this comparable product

Krowne 21-426L - 18" Replacement Spout

Item #: B2169832

Not Yet Rated

Usually ships in 1 to 4 days

$53.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T&S Brass 068X 18" Double Joint Nozzle

T&S Brass 068X 18" Double Joint Nozzle

Item #: WBB344782

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant