
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Krowne 21-201L - Royal Series Single Deck Mount Pre-Rinse Base, Low Lead
Features:
Features:
- Krowne Royal Series Single Deck Base
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Product Specifications
- COLOR FINISHChrome
- ADA COMPLIANTYes
- BRANDKrowne
- CENTERS INCHES3/4
- CONSTRUCTIONBrass
- DRAIN OUTLET INCHES--
- FAUCET HOLES1
- GALLONS PER MINUTE--
- HANDLE STYLEPaddle
- HOSE LENGTH--
- MANUFACTURERS PART NUMBER21-201L
- MOUNTING TYPEDeck
- SPOUT REACH INCHES--
- TYPESingle Deck Mount Pre-Rinse Base
Customer Review
Product Q & A
There are no questions for this product.
Accessories

SANI-LAV 112L Single Knee Pedal Valve (Bottom Mount) Certified NSF/ANSI 372
Item #: B2158955
Not Yet Rated
$102.95
Popular item in this category
Krowne 21-204L - Royal Series 4" Center Deck Mount Pre-Rinse Base
Item #: B2169834
Not Yet Rated
Usually ships in 1 to 4 days
$128.95

Krowne 21-201L - Royal Series Single Deck Mount Pre-Rinse Base
$101.95
- Product Information
- Customer Review
- Product Q&A
- Accessories