Replacement Handle for Symmons Faucets Replaces OEM number T-31
Kissler Replacement Handle For Symmons Shower Faucets - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$100.50 Sold in packages of 6 / $16.75 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/4 x 2 |
Product Details
| Type | Handle |
| Includes | 1 Handle |
| Material | Metal |
| Description | Replacement Handle For Symmons Shower Faucets |
| Color | Silver |
| Manufacturers Part Number | 46-0215 |
| For Use With | Symmons Faucets |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |