Replacement Stem w/ Ceramic for Delta Faucets
Kissler Replacement Stem w/ Ceramic Seat For Two Handle Delta Faucets - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$91.50 Sold in packages of 6 / $15.25 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Material | Plastic |
| Description | Replacement Stem W/Ceramic Seat |
| Color | White |
| Manufacturers Part Number | PB25513 |
| For Use With | Two Handle Delta Faucets |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |