Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-1/2" Splash Mounted Replacement Gooseneck Faucet
See all 8 items in product family

3-1/2" Splash Mounted Replacement Gooseneck Faucet

Item #: WBB568451

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $168.00 Save up to 39%
Price: $ 102.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Replacement Gooseneck Faucet, 8 x 4 x 4

Features:

  • Replacement Gooseneck Faucet

Product Specifications

    • HEIGHT INCHES4
    • COLOR FINISHSilver
    • BRANDAdvance Tabco, Inc.
    • CONSTRUCTIONSteel
    • FOR USE WITHK-22, K-50, K-52, K-59
    • GALLONS PER MINUTE--
    • HANDLE STYLEDouble Lever
    • INLET CONNECTION--
    • MANUFACTURERS PART NUMBERK-59-X
    • MOUNTING TYPESplash
    • SPOUT HEIGHT INCHES5
    • SPOUT REACH INCHES3-1/2
    • STYLE3-1/2" Gooseneck
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!