Take 15% off your entire order!

Offer applied at checkout

T&S Brass 065X 18" Swing Nozzle

T&S Brass 065X 18" Swing Nozzle

Item #: WBB344778

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

T&S Brass 065X Swing Nozzle - 18" Length, 6-3/8" Clearance

Features:
  • Length: 18" (457 mm)
  • Clearance: 6-3/8" (162 mm)
  • Nozzle tip has male threads with stream regulator


Product Specifications

  • HEIGHT INCHES9-1/8
  • COLOR FINISHChrome
  • BRANDT&S Brass
  • CERTIFICATIONSASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006
  • CONSTRUCTIONChrome Plated Brass
  • DESCRIPTIONSwing Nozzle
  • GALLONS PER MINUTE--
  • INLET CONNECTION--
  • MANUFACTURERS PART NUMBER065X
  • PACKAGE QUANTITY1
  • SPOUT HEIGHT INCHES8-5/8
  • SPOUT REACH INCHES18
  • TYPESteam Regulator Outlet
  • WALL BRACKET INCLUDED--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T&S Brass 065X 18" Swing Nozzle

T&S Brass 065X 18" Swing Nozzle

Item #: WBB344778

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    T&S Brass 065X 18" Swing Nozzle

    T&S Brass 065X 18" Swing Nozzle

    Price: $29.76

    Best Price: $25.95

    You Save: $3.81

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant