Take 15% off your entire order!

Offer applied at checkout

T&S Brass 060X 8" Swing Nozzle

T&S Brass 060X 8" Swing Nozzle

Item #: WBB344767

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$38.30 up to 40% OFF

Price: $22.95

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T&S Brass 060X Swing Nozzle - 8" Length, 2-15/16" Clearance

Features:
  • Length: 8" (203 mm)
  • Clearance: 2-15/16" (74 mm)
  • Nozzle tip has male threads with stream regulator

Product Specifications

  • HEIGHT INCHES5-11/16
  • COLOR FINISHChrome
  • BRANDT&S Brass
  • CERTIFICATIONSASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006
  • CONSTRUCTIONChrome Plated Brass
  • DESCRIPTIONSwing Nozzle
  • GALLONS PER MINUTE--
  • INLET CONNECTION--
  • MANUFACTURERS PART NUMBER060X
  • PACKAGE QUANTITY1
  • SPOUT HEIGHT INCHES2-15/16
  • SPOUT REACH INCHES8
  • TYPESteam Regulator Outlet
  • WALL BRACKET INCLUDED--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T&S Brass 060X 8" Swing Nozzle

T&S Brass 060X 8" Swing Nozzle

Item #: WBB344767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant