Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2" Polypropylene Heavy Series Clamp Cushion
See all 264 items in product family

1/2" Polypropylene Heavy Series Clamp Cushion

Item #: WBB365773

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.02 Save up to 24%
Price: $ 1.54

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/2" Polypropylene Heavy Series Clamp Cushion

Heavy Series Cushion for Group 4

Product Specifications

    • LENGTH INCHES2-3/4
    • WIDTH INCHES2-5/8"
    • DEPTH INCHES2-3/4
    • HEIGHT INCHES1-7/8"
    • BRANDZSI INC
    • COLORGreen
    • FITTING TYPEHeavy Series Clamp Cushion
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERH-4014C
    • PACKAGE QUANTITY1
    • SIZE13/16
    • TYPEFlame Retardant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed