x

Take 15% off your entire order!

Offer applied at checkout

1/2" Smooth Bore Hose Clamp Assembly

1/2" Smooth Bore Hose Clamp Assembly

Item #: WBB364845

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.09 up to 26% OFF

Price: $2.29

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2" Smooth Bore Hose Clamp Assembly

Recommended for Systems with less than 1,500 PSI without dynamic loads, Subject to moderate levels of shock and vibration

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERS-4017C-AL
  • LENGTH INCHES2-1/16
  • DEPTH INCHES1-3/16
  • HEIGHT INCHES1-5/8"
  • TYPETube
  • COLORBlack
  • CONSTRUCTIONSteel
  • FITTING TYPESmooth Bore Hose Clamp Assembly
  • PACKAGE QUANTITY1
  • SIZE1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1" Smooth Bore Hose Clamp Assembly

Item #: B365131

Not Yet Rated

Usually ships in 4 to 7 days

$2.88

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" Smooth Bore Hose Clamp Assembly

1/2" Smooth Bore Hose Clamp Assembly

Item #: WBB364845

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant