x

Take 15% off your entire order!

Offer applied at checkout

1/2" x 1/2" Beta Smoothie Twin Standard Rail-Mount For Two

1/2" x 1/2" Beta Smoothie Twin Standard Rail-Mount For Two

Item #: WBB364921

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.09 up to 23% OFF

Price: $3.13

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2" x 1/2" Beta Smoothie Twin Standard Rail-Mount For Two

Rail mount for twin hose beta clamp

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERS-5020R-AL
  • LENGTH INCHES2-3/4
  • WIDTH INCHES2-5/8"
  • DEPTH INCHES1-3/16
  • HEIGHT INCHES2-1/8"
  • TYPEPipe
  • COLORBlack
  • CONNECTION TYPERail-Mount
  • CONSTRUCTIONPolypropylene
  • FITTING TYPEBeta Smoothie Twin Standard
  • PACKAGE QUANTITY1
  • SIZE1/2 X 1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/2" Pipe Zinc Plated Anti-Vibration Cush-A-Clamp - Pkg Qty 25

Item #: B365888

Not Yet Rated

Usually ships in 4 to 7 days

$64.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" x 1/2" Beta Smoothie Twin Standard Rail-Mount For Two

1/2" x 1/2" Beta Smoothie Twin Standard Rail-Mount For Two

Item #: WBB364921

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant