3/8" Id X 1.33" Cush-A-Therm - Pkg Qty 10
See all 25 items in product family

3/8" Id X 1.33" Cush-A-Therm - Pkg Qty 10

Item #: WBB364655

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.00 Save up to 26%
$4.79 each

Sold in packages of 10

Price: $47.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3/8" ID X 1.33" Cush-A-Therm

The Cush-A-Therm Clamp is a fast easy way to provide a crushresistant airtight seal for chilled refrigeration or mechanical pipe lines that require continuous insulation. The rigid foam construction has an insulating tape inner lining which supports tube and absorbs vibration of operating pipe lines. The outer cover consists of a special rubbercoating which seals the cushion completely after installation in order to prevent condensation. It's strong closed-cell structure is ideal for liquid cooling lines to prevent condensation, save energy, and maintain the vapor barrier.

Product Specifications

    • LENGTH INCHES2-15/16
    • WIDTH INCHES2-3/16"
    • BRANDZSI INC
    • COLORBlack
    • FITTING TYPECush-A-Therm
    • CONSTRUCTIONSteel/Polyurethane W/Rubber Lining
    • MANUFACTURERS PART NUMBERS-2006HC
    • PACKAGE QUANTITY10
    • SIZE3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed