x

Take 15% off your entire order!

Offer applied at checkout

8" Nom. Pipe S/S U-Bolt Cushion Pipe Clamp

8" Nom. Pipe S/S U-Bolt Cushion Pipe Clamp

Item #: WBB365034

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $95.95

Save $4.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8" Nom. Pipe S/S U-Bolt Cushion Pipe Clamp

Secures pipe or tube to any flat surface, U-Bolt allows clamp to distribute weight evenly to eliminate knife-edge loading

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERS-2009R
  • LENGTH INCHES2-15/16
  • WIDTH INCHES9-13/16"
  • DEPTH INCHES1-7/16
  • TYPEPipe
  • CAPACITY LBS.3620 Lbs.
  • COLORBlack
  • CONNECTION TYPEU-Bolt
  • CONSTRUCTIONStainless Steel
  • FITTING TYPEU-Bolt Cushion Clamp
  • PACKAGE QUANTITY1
  • SIZE8
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 22, 2012

    Good quality for the price
    Your review:
    These clamps are not as heavy as I would prefer but they are good quality for the price. Will order them again.
Product Q & A

There are no questions for this product.

Popular item in this category

6" Nom. Pipe S/S U-Bolt Cushion Pipe Clamp

Item #: B365029

Not Yet Rated

Usually ships in 4 to 7 days

$75.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8" Nom. Pipe S/S U-Bolt Cushion Pipe Clamp

8" Nom. Pipe S/S U-Bolt Cushion Pipe Clamp

Item #: WBB365034

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant