Nylon
Push to Connect Tube Fitting - Nylon - 90 Degree Elbow Adapter - 1/2" Tube OD x 3/8" NPT Male
For Tube OD
1/2"
Connector Type A x B x C x D
Tube x Male NPT
Pipe Size
3/8 in
Thread Type
NPT Male
Push to Connect Tube Fitting - Nylon - 90 Degree Elbow Adapter - 3/8" Tube OD x 1/8" NPT Male
For Tube OD
3/8"
Connector Type A x B x C x D
Tube x Male NPT
Pipe Size
1/8 in
Thread Type
NPT Male
Push to Connect Tube Fitting - Nylon Plastic - Straight Connector - 1/2" Tube OD - Pkg Qty 9
For Tube OD
1/2"
Connector Type A x B x C x D
Tube x Tube
Material
Nylon
Push to Connect Tube Fitting - Nylon Plastic - Straight Adapter - 1/2" Tube OD x 1/4" NPT Male - Pkg Qty 5
For Tube OD
1/2"
Connector Type A x B x C x D
Tube x Male NPT
Pipe Size
1/4 in
Thread Type
NPT Male
Push to Connect Tube Fitting - Nylon - 90 Degree Elbow Adapter - 1/2" Tube OD x 1/4" NPT Female
For Tube OD
1/2"
Connector Type A x B x C x D
Tube x Female NPT
Pipe Size
1/4 in
Thread Type
NPT Female
Push to Connect Tube Fitting - Nylon Plastic - 45 Degree Elbow Adapter - 3/8" Tube x 1/8" NPT Male - Pkg Qty 5
For Tube OD
3/8"
Connector Type A x B x C x D
Tube x Male NPT
Pipe Size
1/8 in
Thread Type
NPT Male