Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Push to Connect Tube Fitting - Nylon Plastic - Bulkhead Straight Connector - 1/2" Tube OD - Pkg Qty 2
See all 10 items in product family

Push to Connect Tube Fitting - Nylon Plastic - Bulkhead Straight Connector - 1/2" Tube OD - Pkg Qty 2

Item #: WBB2301506

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 2

Price: $26.50
Product Information
Customer Review
Product Q&A
Push to Connect Tube Fitting - Nylon Plastic - Bulkhead Straight Connector - 1/2" Tube OD

Also known as one touch fittings, these tube fittings are designed to slide into the fitting with an internal grasping ring holding it in place. Intended for low pressure applications and for use with plastic and soft metal tubing.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-TF-PTC-1013
    • MATERIALNylon
    • PACKAGE QUANTITY1
    • STYLEConnector
    • TYPEPush-To-Connect Bulkhead Union
    • MAX PRESSURE28 in. of Hg @ 72° F
    • RING RELEASE MATERIALPlastic
    • SHAPEStraight
    • MAX VACUUM300 psi @ 72° F
    • CONNECTION TYPE A x B x C x DTube x Tube
    • (A)1/2"
    • (B)1/2"
    • FOR TUBE OD1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!