Take 15% off your entire order!

Offer applied at checkout

1-1/2 In. X 5 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1-1/2 In. X 5 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

Item #: WBB1875013

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $6.60

Clearance Price: $4.14

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/2 In. X 5 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

Since 1937, Merit Brass has taken great pride in manufacturing the world's highest quality pipe nipples. By continually investing in state-of-the-art manufacturing equipment, Merit is able to mass-produce pipe nipples that consistently meet and exceed all industry requirements. Our manufacturing facility in Cleveland, Ohio is ISO 9001:2008 certified. All of our nipples are inspected with great attention to detail and neatly packaged in cardboard cartons on efficient automated packaging machines. Use of our PMI (Positive Metal Identification) and Die-stamping equipment enables our 304 stainless steel nipples to have complete and accurate traceability. 304 stainless steel nipples are used in a myriad of applications including: beverage, pharmaceutical, food processing, power plants, pulp mills, petro-chemical and chemical.

Product Specifications

  • BRANDMerit Brass
  • MANUFACTURERS PART NUMBER4024-500
  • LENGTH INCHES5
  • CONNECTION TYPEMNPT
  • CONSTRUCTION304 Stainless Steel
  • FITTING TYPEPipe Nipple
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • POINT OF ORIGINDomestic
  • PSI16168
  • SCHEDULE40
  • SEAMLESS/WELDEDWelded
  • SIZE INCHES1-1/2
  • TEMPERATURE RANGE0°F to 72°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2 In. X 5 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1-1/2 In. X 5 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

Item #: WBB1875013

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant