Cherne 271691 6" Monitor Well Locking Plug 6.5 PSI, 15FT
Write a Review
|
Questions & Answers (0)
Product Description
Designed to seal monitor wells. Sized to seal Schedule 40 piping. 2" and 4" sizes can also seal schedule 5 plastic and stainless steel pipe. Yellow chromate-coated locking latch accepts Cherne's solid brass padlock or No. 2 Master padlock. 0=Meets all EPA requirements for locking plugs. Made with chemical-/petroleum-resistant Estaloc plastic top/bottom plates and Nitrile sealing O-ring. Comes with stainless steel carriage bolt.
PRICE
$84.95
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6" |
| Feet of Head | 15 ft |
Product Details
| Package Quantity | 1 |
| Description | Monitor Well Locking Plug |
| Manufacturers Part Number | 271691 |
| Back Pressure | 6.5 psi |
| Brand | Cherne |