Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe 1-1/4" x 6" Seamless Pipe Nipple, Schedule 80, 316 Stainless Steel - Pkg Qty 10

Trenton Pipe 1-1/4" x 6" Seamless Pipe Nipple, Schedule 80, 316 Stainless Steel - Pkg Qty 10

Item #: WBB1583130

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.95 ea.

Price: $279.50 / Pkg of 10

Save $13.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe 1-1/4" x 6" Seamless Pipe Nipple, Schedule 80, 316 Stainless Steel

Stainless Steel Seamless, Pipe, Nipple, Type 316/L, XH Schedule 80, M-NPT Threaded Both Ends ASTM-A733.

Product Specifications

  • BRANDTrenton Pipe
  • MANUFACTURERS PART NUMBER1X312X0060RR
  • LENGTH INCHES6
  • CERTIFICATIONSASTM A733
  • CLASSSchedule 80
  • CONNECTION TYPEMNPT
  • CONSTRUCTION316 Stainless Steel
  • FITTING TYPESeamless Pipe Nipple
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY10
  • POINT OF ORIGINImport
  • SCHEDULE80
  • SIZE INCHES1-1/4
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe 2" x 4-1/2" Seamless Pipe Nipple, Schedule 80, 316 Stainless Steel - Pkg Qty 10

Item #: B1583399

Not Yet Rated

Usually ships in 1 to 4 days

$319.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe 1-1/4" x 6" Seamless Pipe Nipple, Schedule 80, 316 Stainless Steel - Pkg Qty 10

Trenton Pipe 1-1/4" x 6" Seamless Pipe Nipple, Schedule 80, 316 Stainless Steel - Pkg Qty 10

Item #: WBB1583130

The item above has been added to your shopping list:

List name

Save Item to

Select List