
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Trenton Pipe 1-1/4" x 9" Welded Pipe Nipple, Schedule 40, 316 Stainless Steel
Stainless Steel Welded, Pipe, Nipple, Type 316/L, Schedule 40, M-NPT Threaded Both Ends ASTM-A733.
Stainless Steel Welded, Pipe, Nipple, Type 316/L, Schedule 40, M-NPT Threaded Both Ends ASTM-A733.
Product Specifications
- BRANDTrenton Pipe
- MANUFACTURERS PART NUMBER1V212X0090RR
- LENGTH INCHES9
- CERTIFICATIONSASTM A733
- CLASSSchedule 40
- CONNECTION TYPEMNPT
- CONSTRUCTION316 Stainless Steel
- FITTING TYPEWelded Nipple
- LEAD FREE COMPLIANTYes
- PACKAGE QUANTITY5
- POINT OF ORIGINImport
- SCHEDULE40
- SIZE INCHES1-1/4
- STOCK TYPENon-Stock
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Trenton Pipe Ss316-60020 2" Class 150, 90 Degree Elbow, Stainless Steel 316 - Pkg Qty 5
Item #: B1013297
Not Yet Rated
$76.25
Popular item in this category
Trenton Pipe 1-1/4" x 11" Welded Pipe Nipple, Schedule 40, 316 Stainless Steel - Pkg Qty 5
Item #: B1583452
Not Yet Rated
Usually ships in 1 to 4 days
$97.50

Trenton Pipe 1-1/4" x 9" Welded Pipe Nipple, Schedule 40, 316 Stainless Steel - Pkg Qty 5
$16.0
- Product Information
- Customer Review
- Product Q&A
- Accessories