Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe 1" x Close Welded Pipe Nipple, Schedule 40, 316 Stainless Steel - Pkg Qty 25

Trenton Pipe 1" x Close Welded Pipe Nipple, Schedule 40, 316 Stainless Steel - Pkg Qty 25

Item #: WBB1582951

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.45 ea.

Price: $61.25 / Pkg of 25

Save $3.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe 1" x Close Welded Pipe Nipple, Schedule 40, 316 Stainless Steel

Stainless Steel Welded, Pipe, Nipple, Type 316/L, Schedule 40, M-NPT Threaded Both Ends ASTM-A733.

Product Specifications

  • BRANDTrenton Pipe
  • MANUFACTURERS PART NUMBER1V210X0014RR
  • LENGTH INCHESClose
  • CERTIFICATIONSASTM A733
  • CLASSSchedule 40
  • CONNECTION TYPEMNPT
  • CONSTRUCTION316 Stainless Steel
  • FITTING TYPEWelded Nipple
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY25
  • POINT OF ORIGINImport
  • SCHEDULE40
  • SIZE INCHES1
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe 1-1/4" x Close Welded Pipe Nipple, Schedule 40, 316 Stainless Steel - Pkg Qty 10

Item #: B1583423

Not Yet Rated

Usually ships in 1 to 4 days

$33.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe 1" x Close Welded Pipe Nipple, Schedule 40, 316 Stainless Steel - Pkg Qty 25

Trenton Pipe 1" x Close Welded Pipe Nipple, Schedule 40, 316 Stainless Steel - Pkg Qty 25

Item #: WBB1582951

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant