Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe 2-1/2" x 3-1/2" Welded Pipe Nipple, Schedule 40, 304 Stainless Steel - Pkg Qty 5

Trenton Pipe 2-1/2" x 3-1/2" Welded Pipe Nipple, Schedule 40, 304 Stainless Steel - Pkg Qty 5

Item #: WBB1583190

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.75 ea.

Price: $63.75 / Pkg of 5

Save $3.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe 2-1/2" x 3-1/2" Welded Pipe Nipple, Schedule 40, 304 Stainless Steel

Stainless Steel Welded, Pipe, Nipple, Type 304/L, Schedule 40, M-NPT Threaded Both Ends ASTM-A733.

Product Specifications

  • BRANDTrenton Pipe
  • MANUFACTURERS PART NUMBER1U224X0034RR
  • LENGTH INCHES3-1/2
  • CERTIFICATIONSASTM A733
  • CLASSSchedule 40
  • CONNECTION TYPEMNPT
  • CONSTRUCTION304 Stainless Steel
  • FITTING TYPEWelded Nipple
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY5
  • POINT OF ORIGINImport
  • SCHEDULE40
  • SIZE INCHES2-1/2
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe 3" x 3" Welded Pipe Nipple, Schedule 40, 304 Stainless Steel - Pkg Qty 5

Item #: B1583252

Not Yet Rated

Usually ships in 1 to 4 days

$77.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe 2-1/2" x 3-1/2" Welded Pipe Nipple, Schedule 40, 304 Stainless Steel - Pkg Qty 5

Trenton Pipe 2-1/2" x 3-1/2" Welded Pipe Nipple, Schedule 40, 304 Stainless Steel - Pkg Qty 5

Item #: WBB1583190

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant