Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe 3/4" x 5-1/2" Seamless Pipe Nipple, Schedule 80, 304 Stainless Steel - Pkg Qty 25

Trenton Pipe 3/4" x 5-1/2" Seamless Pipe Nipple, Schedule 80, 304 Stainless Steel - Pkg Qty 25

Item #: WBB1583232

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.00 ea.

Price: $275.00 / Pkg of 25

Save $13.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe 3/4" x 5-1/2" Seamless Pipe Nipple, Schedule 80, 304 Stainless Steel

Stainless Steel Seamless, Pipe, Nipple, Type 304/L, XH Schedule 80, M-NPT Threaded Both Ends ASTM-A733.

Product Specifications

  • BRANDTrenton Pipe
  • MANUFACTURERS PART NUMBER1W306X0054RR
  • LENGTH INCHES5-1/2
  • CERTIFICATIONSASTM A733
  • CLASSSchedule 80
  • CONNECTION TYPEMNPT
  • CONSTRUCTION304 Stainless Steel
  • FITTING TYPESeamless Pipe Nipple
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY25
  • POINT OF ORIGINImport
  • SCHEDULE80
  • SIZE INCHES3/4
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe 3/4" x 4-1/2" Seamless Pipe Nipple, Schedule 80, 304 Stainless Steel - Pkg Qty 25

Item #: B1583460

Not Yet Rated

Usually ships in 1 to 4 days

$227.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe 3/4" x 5-1/2" Seamless Pipe Nipple, Schedule 80, 304 Stainless Steel - Pkg Qty 25

Trenton Pipe 3/4" x 5-1/2" Seamless Pipe Nipple, Schedule 80, 304 Stainless Steel - Pkg Qty 25

Item #: WBB1583232

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant