Take 15% off your entire order!

Offer applied at checkout

304 Stainless Steel Class 150 Slip-On Flange 2" Female - Pkg Qty 3

304 Stainless Steel Class 150 Slip-On Flange 2" Female - Pkg Qty 3

Item #: WBB315243

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.95 ea.

Price: $107.85 / Pkg of 3

Save $5.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Merit 304 Stainless Steel Class 150 Slip-On Flange 2" Female

Slip-On flanges are utilized in lieu of weld neck flanges whenever cost or space is a major concern. These are bored slightly larger than the pipe OD so the flange slips over the pipe and is then lined up and welded into place.

Product Specifications

  • BRANDMerit Brass
  • MANUFACTURERS PART NUMBERAC450L-32
  • FLANGE THICKNESS0.75
  • BOLT CIRCLE DIAMETER4.75
  • BOLT HOLE QUANTITY4
  • CLASS150
  • CONNECTION TYPEFemale
  • CONSTRUCTION304L Stainless Steel
  • DESCRIPTIONSlip-On Flange
  • FITTING TYPESlip-On Flange
  • LEAD FREE COMPLIANTYes
  • OUTSIDE DIAMETER INCHES6
  • PACKAGE QUANTITY3
  • POINT OF ORIGINImport
  • SIZE INCHES2
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

304 Stainless Steel Class 300 Slip-On Flange 2" Female - Pkg Qty 2

Item #: B315303

Not Yet Rated

Usually ships in 4 to 7 days

$89.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
304 Stainless Steel Class 150 Slip-On Flange 2" Female - Pkg Qty 3

304 Stainless Steel Class 150 Slip-On Flange 2" Female - Pkg Qty 3

Item #: WBB315243

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant