Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe Ss304-67601h 1/8" Class 150, Hex Head Plug, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-67601h 1/8" Class 150, Hex Head Plug, Stainless Steel 304 - Pkg Qty 25

Item #: WBB1013043

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.80 ea.

Price: $20.00 / Pkg of 25

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe SS304-67601H 1/8" Class 150, Hex Head Plug, Stainless Steel 304

Features:
  • Stainless Steel 150Lb. Pipe Fittings
  • Type 304 Schedule 40
  • M-NPT Threaded Ends
  • Standard Pattern

Product Specifications

  • BRANDTrenton Pipe
  • MANUFACTURERS PART NUMBERSS304-67601H
  • CERTIFICATIONSASTM-A351
  • CLASS150
  • CONNECTION TYPEMNPT
  • CONSTRUCTION304 Stainless Steel
  • FITTING TYPEHex Head Plug
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY25
  • POINT OF ORIGINImport
  • SCHEDULE40
  • SIZE INCHES1/8
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe Ss316-67601h 1/8" Class 150, Hex Head Plug, Stainless Steel 316 - Pkg Qty 25

Item #: B1013385

Not Yet Rated

Usually ships in 1 to 4 days

$24.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe Ss304-67601h 1/8" Class 150, Hex Head Plug, Stainless Steel 304 - Pkg Qty 25

Trenton Pipe Ss304-67601h 1/8" Class 150, Hex Head Plug, Stainless Steel 304 - Pkg Qty 25

Item #: WBB1013043

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant