Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe Ss316-60204 1/2" Class 150, 90 Degree Street Elbow, Stainless Steel 316 - Pkg Qty 25

Trenton Pipe Ss316-60204 1/2" Class 150, 90 Degree Street Elbow, Stainless Steel 316 - Pkg Qty 25

Item #: WBB1013456

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.23 ea.

Price: $105.75 / Pkg of 25

Save $5.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe SS316-60204 1/2" Class 150, 90 Degree Street Elbow, Stainless Steel 316

Features:
  • Stainless Steel 150Lb. Pipe Fittings
  • Type 316 Schedule 40
  • MXF-NPT Threaded Ends
  • Standard Pattern

Product Specifications

  • BRANDTrenton Pipe
  • MANUFACTURERS PART NUMBERSS316-60204
  • CERTIFICATIONSASTM-A351
  • CLASS150
  • CONNECTION TYPEMNPT X FNPT
  • CONSTRUCTION316 Stainless Steel
  • FITTING TYPE90 Degree Street Elbow
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY25
  • POINT OF ORIGINImport
  • SCHEDULE40
  • SIZE INCHES1/2
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe Ss316-60004 1/2" Class 150, 90 Degree Elbow, Stainless Steel 316 - Pkg Qty 25

Item #: B1013463

Not Yet Rated

Usually ships in 1 to 4 days

$71.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe Ss316-60204 1/2" Class 150, 90 Degree Street Elbow, Stainless Steel 316 - Pkg Qty 25

Trenton Pipe Ss316-60204 1/2" Class 150, 90 Degree Street Elbow, Stainless Steel 316 - Pkg Qty 25

Item #: WBB1013456

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant