Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe Ss316-62012 1-1/4" Class 150, Tee, Stainless Steel 316 - Pkg Qty 5

Trenton Pipe Ss316-62012 1-1/4" Class 150, Tee, Stainless Steel 316 - Pkg Qty 5

Item #: WBB1013030

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.75 ea.

Price: $68.75 / Pkg of 5

Save $3.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe SS316-62012 1-1/4" Class 150, Tee, Stainless Steel 316

Features:
  • Stainless Steel 150Lb. Pipe Fittings
  • Type 316 Schedule 40
  • F-NPT Threaded Ends
  • Standard Pattern

Product Specifications

  • BRANDTrenton Pipe
  • MANUFACTURERS PART NUMBERSS316-62012
  • HEIGHT INCHES4-5/16
  • CERTIFICATIONSASTM-A351
  • CLASS150
  • CONNECTION TYPEFNPT
  • CONSTRUCTION316 Stainless Steel
  • FITTING TYPETee
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY5
  • POINT OF ORIGINImport
  • SCHEDULE40
  • SIZE INCHES1-1/4
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe Ss304-62012 1-1/4" Class 150, Tee, Stainless Steel 304 - Pkg Qty 5

Item #: B1013028

Not Yet Rated

Usually ships in 1 to 4 days

$61.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe Ss316-62012 1-1/4" Class 150, Tee, Stainless Steel 316 - Pkg Qty 5

Trenton Pipe Ss316-62012 1-1/4" Class 150, Tee, Stainless Steel 316 - Pkg Qty 5

Item #: WBB1013030

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant