Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe Ss316-64112x03 1-1/4"X3/8" Class 150, Reducing Coupling, Stainless Steel 316 - Pkg Qty 10

Trenton Pipe Ss316-64112x03 1-1/4"X3/8" Class 150, Reducing Coupling, Stainless Steel 316 - Pkg Qty 10

Item #: WBB1013135

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.40 ea.

Price: $74.00 / Pkg of 10

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe SS316-64112X03 1-1/4"X3/8" Class 150, Reducing Coupling, Stainless Steel 316

Features:
  • Stainless Steel 150Lb. Pipe Fittings
  • Type 316 Schedule 40
  • F-NPT Threaded Ends
  • Standard Pattern

Product Specifications

  • BRANDTrenton Pipe
  • MANUFACTURERS PART NUMBERSS316-64112X03
  • CERTIFICATIONSASTM-A351
  • CLASS150
  • CONNECTION TYPEFNPT
  • CONSTRUCTION316 Stainless Steel
  • FITTING TYPEReducing Coupling
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY10
  • POINT OF ORIGINImport
  • SCHEDULE40
  • SIZE INCHES1-1/4 X 3/8
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe Ss316-64110x06 1"X3/4" Class 150, Reducing Coupling, Stainless Steel 316 - Pkg Qty 25

Item #: B1013253

Not Yet Rated

Usually ships in 1 to 4 days

$140.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe Ss316-64112x03 1-1/4"X3/8" Class 150, Reducing Coupling, Stainless Steel 316 - Pkg Qty 10

Trenton Pipe Ss316-64112x03 1-1/4"X3/8" Class 150, Reducing Coupling, Stainless Steel 316 - Pkg Qty 10

Item #: WBB1013135

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant