Take 15% off your entire order!

Offer applied at checkout

1/2" Brass Type B Coupler with Threaded NPT Male End

1/2" Brass Type B Coupler with Threaded NPT Male End

Item #: WBB2266999

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $19.00 ea.
  • Buy 5-9 $18.00 ea.
  • Buy 10+ $17.00 ea.

Quantity

Customers Also Viewed

1/2" Brass Type B Coupler with Threaded NPT Male End

Type B: Cam and Groove hose sockets with male threaded end. Brass has very good corrosion resistance and better suited for hot and cold water than other materials.

Product Specifications

  • BRANDUSA Sealing
  • CONSTRUCTIONBrass
  • MANUFACTURERS PART NUMBERBULK-CGF-188
  • PACKAGE QUANTITY1
  • TYPEB
  • MATERIALBrass
  • PIPE SIZE1/2"
  • CORROSION RESISTANCEVery Good
  • HOSE FITTINGCam and Groove
  • COUPLING SIZE1/2"
  • PRESSURE RATING @ 72F150
  • STYLECoupler with Threaded NPT Male End
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/2" 316 Stainless Steel Type B Coupler with Threaded NPT Male End

Item #: B2266960

Not Yet Rated

Ships same day.

$20.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" Brass Type B Coupler with Threaded NPT Male End

1/2" Brass Type B Coupler with Threaded NPT Male End

Item #: WBB2266999

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant