Take 15% off your entire order!

Offer applied at checkout

8" Double End Hose Connection

8" Double End Hose Connection

Item #: WBB553476

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $142.95

Save $7.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8" Double End Hose Connection

Galvanized steel double hose connector to repair / splice damaged hose or to extend the length. End connections are the same I.D. on both ends. Requires clamps to attach to hose. Connectors are fully reusable, in a wide ranges of sizes. The shank of the mender is the same as the hose I.D. allowing it to grip the tube of the hose firmly preventing leaky splices.

Product Specifications

  • HEIGHT INCHES8-1/8
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONGalvanized Steel
  • DESCRIPTIONDouble End Hose Connection
  • LENGTH INCHES14
  • MANUFACTURERS PART NUMBER44103335
  • PACKAGE QUANTITY1
  • PSI175
  • SIZE8
  • WEIGHT LBS10.00
  • COUPLING SIZE8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

8" Hose Tail Socket - Female

Item #: B553411

Not Yet Rated

Usually ships in 7 to 10 days

$175.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8" Double End Hose Connection

8" Double End Hose Connection

Item #: WBB553476

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant