Take 15% off your entire order!

Offer applied at checkout

Silicone O-Ring-2mm Wide 19mm ID - Pack of 50

Silicone O-Ring-2mm Wide 19mm ID - Pack of 50

Item #: WBB2267018

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $7.30

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Silicone O-Ring-2mm Wide 19mm ID - Pack of 50

Silicone O-Rings are often used for their high purity. Made of FDA materials, they have an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAS70FDA2X19
  • PACKAGE QUANTITY50
  • MATERIALSilicone
  • COLOR FINISHRed
  • DUROMETER70A
  • ID (mm)19
  • CROSS SECTION (mm)2
  • TEMPERATURE RANGE-80 to 450 (F)
  • GRADEFood
  • HARDNESSStandard
  • INCH/METRICMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Silicone O-Ring-2mm Wide 3mm ID - Pack of 50

Item #: B2270245

Not Yet Rated

Usually ships in 1 to 4 days

$9.70

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silicone O-Ring-2mm Wide 19mm ID - Pack of 50

Silicone O-Ring-2mm Wide 19mm ID - Pack of 50

Item #: WBB2267018

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant