Soldering Flux
Brand
Length
Type
Capacity
Color
Price
Related Products
Features: Perfect for All Micro and Standard Applications for micro and standard component sizes: Smart high performance active tips for micro and standard components: 0504 to 1608 (M to L) Extremely Fast 5-Second Heat-up Time Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process Wide Tip Range for Every Application: More than 40 smart universal soldering tip shapes and sizes that are connectable to just one soldering iron, with no need for additional tools Clear Identification Smart Tips Full Process Control with Tip ...
5 Piece Accessory Kit includes: 1 oz. of rosin flux paste, Lead Free Solder SN99.25Cu 0-3/4 dia. 0-13/16mm (0.031") x 12.2g (0.43oz), 1 flux brush and 1 brass wire cleaner with silicone holder to ensure effective soldering joints and extend life of soldering tip Improve Solder Joints: Apply lead free and RoHS compliant rosin flux paste with flux brush to improve wetting and flow of solder for easier soldering and improved solder joints Dry Tip Cleaning: Maintain tip cleaning and effectively remove residual solder from your soldering tools without damaging your tips with Weller's Soldering ...
High performance active tip RT Micro MIL-SPEC for micro & standard components covering the wide range of applications Features: RT Micro Soldering Tips for WXMP MS, WTMP MS, WMRP MS Soldering Irons High performance active tips for micro and standard components Versatile performance for micro and standard components covering the widest range of applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive) MIL-SPEC / IPC standard (potential free, MS versions) Covers the widest range of geometries and sizes
ComStar's Copper Lock is the revolutionary and environmentally safe method for soldering pipes designed for the US Space Program! This unique product instantly bonds copper and brass pipes/fitting without the use of heat or metal solder. Copper Lock is great for all yellow metals, copper and brass pipe and fittings, and all refrigerants and liquids. Simply apply it inside the connector and/or onto the pipe; making sure the liquid is totally around the circumference, fit in the pipe, and within 60 seconds a permanent leak-proof seal will prevail. No heat or solder is required to create a ...
Chem-Crest 901S is a multipurpose, mild, phosphate and caustic-free alkaline liquid cleaner. A primarily non-ionic formulation for removal of various contaminants such as oils, greases, and particulate matter, this detergent was specially developed for the cleaning of electronics components, though it finds many other uses throughout industrial, mechanical, and maintenance cleaning operations. It is especially effective at removing difficult fluxes on circuit boards. Chem-Crest 901S is freely water soluble. Substrate Compatibility: Chem-Crest 901S is safe on various metals, including ...