Solder
Availability
Brand
Size
Length
Type
Color
Price
Related Products
Features: Solder on-the-go: Skillfully solder anywhere, at any time, with cordless operation Reduce downtime: Refill butane in under 20 seconds with the convenient viewing window and quick-recharge design Continuous, no stop soldering: 25W-75W Butane capacity allows up to 60 mins of continuous use Converts to torch: Easily converts for hot air/torch applications Multiple tips for different Application: A wide range of single flat or double flat tips for different soldering and hot air torch applications and techniques No tool tip change: Save time and effort by easily swapping tips ...
Highly efficient and flexible for all of your soldering tasks, with a compact design that takes up far less space. Features: Performance: Fast 15-second heat-up time from 212°F to 650°F Easy to use: Adjust your temperature display (°F or °C), preset temperature or set to standby mode Precision and control: Ergonomic molded pencil-grip provides optimal comfort Integrated safety rest: Reduce the risk of injury or damage when not in use Quick tip change: Easily replace worn tips or change applications Easy tip access: Built-in tip holder provides on-board storage and easy ...
WXUP MS Soldering Iron Set for heavy duty soldering applications and largest components Production within the electronics, medical technology and aerospace industries is moving faster as components become smaller, more sensitive, complex and more powerful. The soldering industry is not different. With the Weller® RT MS tips you meet these increasing demands and provide maximum protection to the printed circuit board and the component you're soldering. With the MS tips you achieve the best results and keep your operation costs as low as possible. The Weller® MS (military standard) ...
Features: Power unit, 1 channel with soldering iron WEP 70 and safety rest PH 70 70 W solder iron with ergonomic handle and providing toolless tip change ESD safe station, iron and heat-resistant silicon cable for safe handling Using ET soldering tips Standby mode and auto setback conserves energy, protects equipment Password-protected to preserve settings Replacement for 4ETH, 4ETK, 4ETO, 4ETS necessary. For WEP 70 4ETHL, 4ETKL, 4EKOL and 4ETSL must be used
Features: High visibility LED Halo Ring™: 360 degree illumination provides focused, bright light ensuring high-quality solder joints Optimal precision and control: Ergonomic molded pencil grip provides you with comfort Quick tip change: Easily replace worn tips or change tip applications Versatile: Full range of tip designs - conical, chisel or screwdriver - perfect for intricate soldering applications Integrated Safety Rest: On-board safety rest holds iron when not in use, reducing the risk of injury or damage to your workspace