Replacement Cutting Wheels & Blades

Replacement Blades
| Compare | Image | Brand | Tool Material | For Use With | Warranty | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | RIDGID | Steel | TC-40 Powered Cutter | Lifetime | Ships Same Day WBB328739 | $65.95 | ||
![]() | RIDGID | Steel | PC_1250 Scissor Cutter | Lifetime | Ships Same Day WBB839844 | $22.00 | ||
![]() | RIDGID | Steel | RC-1625 Ratcheting Cutter | Lifetime | Ships Same Day WBB839820 | $44.95 |

Cutting Wheels

Plastic Tubing Cutter Replacement Blades
Related Products
Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. All Models now include an X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement. These cutters are available in models for plastic pipe or metallic tubing. Models 151 and 152 feature fold-away reamers. X-CEL Means Speed Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' ...
Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. All Models now include an X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement. These cutters are available in models for plastic pipe or metallic tubing. Models 151 and 152 feature fold-away reamers. X-CEL Means Speed Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' ...
Replacement Blade Only for Silky ZUBAT 330mm Large Teeth. 13-inch (330mm) blade length, 1.5mm blade thickness, 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration, Cut capacity 6.5" Electroless nickel plating provides superior wear and rust resistance. Taper-ground with impulse-hardened non-set tooth design. Made in Japan. Limited lifetime warranty against defects in material and workmanship.
Replacement blade Only for Silky SUGOI 360mm Extra Large Teeth. 14.2-inch (360mm) blade length, 2.0mm blade thickness, 4.7-6.5 teeth per inch (5.5-6.5 teeth per 30mm) Progressive X-Large teeth configuration, Cut capacity 7.1" Electroless Nickel Plating provides superior wear and rust resistance. Taper-ground with non-set tooth design. Made in Japan. Limited lifetime warranty against defects in material and workmanship.
Introducing the NEW RIDGID® 65S Tubing Cutter. The 65S has been designed for optimized performance on Stainless Steel tube. Features Quick-acting mechanism that rapidly adjusts to different sized tubing. Six individual bearings replace traditional rollers. The bearings create a smoother cut, and allow for increased speed around the tube. A contoured frame allows for easy alignment while adjusting the cutter to make a cut. Specially designed Heavy Duty cutter wheel contains bearings to decrease rotations needed to complete a cut. Oversized, easy to grip, smooth X-CEL® knob allows for easy ...





