AllPax® Gasket Cutter Blades AX1600, Regular Duty, 6-PK
Write a Review
|
Questions & Answers (0)
Product Description
Replacement cutting blades for all AllPax® Extension-Style Gasket Cutters. Choose from heavy-duty steel, or boron-carbide coated blades for extended blade life and tough-to-cut materials.
PRICE
$29.95
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 2 in |
| Weight | 1/2 lbs |
| Diameter | 1/4 in |
Product Details
| Style | Regular Duty |
| Type | Blades |
| Material | Steel |
| Description | Regular Duty Blades 6 PK |
| Color | Steel |
| Manufacturers Part Number | AX1600 |
| For Use With | AllPax® Kits |
| Brand | AllPax |