Commercial Kitchen Sinks
Commercial Kitchen Sinks are designed for heavy-duty dishwashing needs. They have spacious basins that are corrosion-resistant and can accommodate large cookware and other supplies. The robust construction ensures years of lasting use and easy maintenance. Kitchen sinks are ideal for commercial kitchens, restaurants, or any food processing facility.
Most Relevant

Single Bowl Undermount Kitchen Sinks
| Compare | Image | Length | Width | Basin Depth | Steel Gauge | Faucet Holes | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 23-3/8 in | 17-11/16 in | 5-1/2 in | 18 ga | 0 | Stainless Steel | WBB3799085 | $379.95 | ||
![]() | 16 in | 18-1/2 in | 7.875 in | 18 ga | 0 | Stainless Steel | WBB1171750 | $409.95 | ||
![]() | 23 in | 18 in | 10 in | 18 ga | 0 | Stainless Steel | Ships Same Day WBB1953304 | $475.95 | ||
![]() | 23-1/4 in | 18 in | 8 in | 20 ga | 0 | Stainless Steel | Ships Same Day WBB1953356 | $239.95 | ||
![]() | 32-1/2 in | 17-7/8 in | 9 in | 18 ga | 0 | Stainless Steel | Ships Same Day WBB1953158 | $365.95 | ||
![]() | 15-1/2 in | 17-1/8 in | 7-1/2 in | 18 ga | 0 | Stainless Steel | Ships Same Day WBB3799099 | $729.00 | ||
![]() | 18-1/2 in | 22-1/2 in | 12 in | 18 ga | 0 | Stainless Steel | WBB568686 | $849.00 | ||
![]() | 32 in | 18-5/16 in | 5-1/2 in | 18 ga | 0 | Stainless Steel | Ships Same Day WBB3799101 | $759.00 | ||
![]() | 31-3/8 in | 18-5/16 in | 5-1/2 in | 18 ga | 0 | Stainless Steel | WBB3799088 | $409.95 | ||
![]() | 23-1/4 in | 18 in | 9 in | 18 ga | 0 | Stainless Steel | Ships Same Day WBB1953358 | $259.95 |
Showing 1-10 of 11 results

Multi Compartment Drop In Kitchen Sinks

Single Bowl Drop In Kitchen Sinks














