Elkay® EHS-18X Wall Economy Hand Sink w/ 14x10x5-in Bowl & Gooseneck Faucet
Write a Review
|
Questions & Answers (0)
Product Description
Elkay EHS-18X Wall Economy Hand Sink w/ 14x10x5-in Bowl & Gooseneck Faucet
Elkay's Economy Series line of hand sinks are built to meet the needs of every food service and hospitality worker. This line of sinks is designed specifically for use by employees needing a clean and sanitary area to wash their hands. Offering a number of different designs, these sinks fit seamlessly into any kitchen or work area. As with all of Elkay's commercial sinks, the Economy Series Hand Sinks are NSF certified for all food service use. Bowl dimensions: 14" length, 10" width, and 5" depth. Constructed from high-quality, 18 gauge, 304 series stainless steel for maximum corrosion resistance. 18 (L) X 14.5 (W) X 11 (H) Over All
Elkay's Economy Series line of hand sinks are built to meet the needs of every food service and hospitality worker. This line of sinks is designed specifically for use by employees needing a clean and sanitary area to wash their hands. Offering a number of different designs, these sinks fit seamlessly into any kitchen or work area. As with all of Elkay's commercial sinks, the Economy Series Hand Sinks are NSF certified for all food service use. Bowl dimensions: 14" length, 10" width, and 5" depth. Constructed from high-quality, 18 gauge, 304 series stainless steel for maximum corrosion resistance. 18 (L) X 14.5 (W) X 11 (H) Over All
PRICE
$409.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 14-1/2 in |
| Height | 11 in |
| Weight | 13 lbs |
| Basin Depth | 5 in |
| Backsplash Height | 6 in |
| Basin Length | 14 in |
| Basin Width | 10 in |
| Gauge | 18 ga |
Product Details
| Flow Rate | 1.5 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | EHS-18X |
| Faucet Holes | 2 |
| Handle Style | Wrist Blade |
| Brand | Elkay |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |