Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Kitchen Sinks

Commercial Kitchen Sinks are designed for heavy-duty dishwashing needs. They have spacious basins that are corrosion-resistant and can accommodate large cookware and other supplies. The robust construction ensures years of lasting use and easy maintenance. Kitchen sinks are ideal for commercial kitchens, restaurants, or any food processing facility.
23 Results
Single Bowl Undermount Kitchen Sinks

Single Bowl Undermount Kitchen Sinks

CompareImageLengthWidthBasin DepthSteel GaugeFaucet HolesMaterialModel #Price
Elkay® ELUH1316, Gourmet Lustertone Undermount Sink, 16"L X 18-1/2"W X 7-7/8"D
16 in
18-1/2 in
7.875 in
18 ga
0
Stainless Steel
WBB1171750$409.95
Kohler® Undertone® Large Single Basin SS Sink
31-1/2 in
17-3/4 in
7-5/8 in
18 ga
0
Stainless Steel
Ships Same Day
WBB3799098
$1,199.00
Kohler® Vault™ Large Single Basin ADA Sink UC
32 in
18-5/16 in
5-1/2 in
18 ga
0
Stainless Steel
Ships Same Day
WBB3799101
$759.00
Kohler® McAllister® UC SGL Basin Sink, 24" x 18" x 6"
23-3/8 in
17-11/16 in
5-1/2 in
18 ga
0
Stainless Steel
WBB3799085$379.95
Houzer® ES-2408-1 Undermount Stainless Steel Single Bowl Kitchen Sink
23-1/4 in
18 in
8 in
20 ga
0
Stainless Steel
Ships Same Day
WBB1953356
$239.95
Houzer® CTS-2300 Undermount Stainless Steel Single Bowl Kitchen Sink
23 in
18 in
10 in
18 ga
0
Stainless Steel
Ships Same Day
WBB1953304
$475.95
Advance Tabco® Under Mount Sink, One Compartment, 16L x 20W Bowl, 12" Overall Height, 18 Gauge
18-1/2 in
22-1/2 in
12 in
18 ga
0
Stainless Steel
WBB568686$849.00
Houzer® MS-2309-1 Undermount Stainless Steel Single Bowl Kitchen Sink
23-1/4 in
18 in
9 in
18 ga
0
Stainless Steel
Ships Same Day
WBB1953358
$259.95
Kohler® McAllister® UC SGL Basin Sink, 31" x 18" x 6"
31-3/8 in
18-5/16 in
5-1/2 in
18 ga
0
Stainless Steel
WBB3799088$409.95
Kohler® Undertone™ UC SS Sink with Clip
15-1/2 in
17-1/8 in
7-1/2 in
18 ga
0
Stainless Steel
Ships Same Day
WBB3799099
$729.00
Showing 1-10 of 11 results
Multi Compartment Drop In Kitchen Sinks

Multi Compartment Drop In Kitchen Sinks

Single Bowl Drop In Kitchen Sinks

Single Bowl Drop In Kitchen Sinks

Multi Compartment Undermount Kitchen Sinks

Multi Compartment Undermount Kitchen Sinks