Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve 1 In. Lead-Free Brass Full Pattern Gate Valve - Solder Ends - Pkg Qty 10
See all 60 items in product family

American Valve 1 In. Lead-Free Brass Full Pattern Gate Valve - Solder Ends - Pkg Qty 10

Item #: WBB1959237

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.90 each

Sold in packages of 10

Price: $99.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
American Valve 1 In. Lead-Free Brass Full Pattern Gate Valve - Solder Ends

Features:
  • Non-rising Stem
  • Solid Wedge Disc
  • 200 WOG

Product Specifications

    • CONNECTIONSweat
    • PACKAGE QUANTITY10
    • PSI200 WOG
    • VALVE TYPEGate
    • MANUFACTURERS PART NUMBERG300S-1
    • CONSTRUCTIONLead-Free Brass
    • PORT TYPEFull
    • SIZE INCHES1
    • CONNECTION TYPESolder Ends
    • BRANDAmerican Valve

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed