Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2248410

MPN #: 883-M10X1-160-B-MS

Brass Breather Valve with Plastic Cap - M10 x 1.0 Thread - J.W. Winco 883-M10X1-160-B-MS

Product Description
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top. Temperature resistant from -22° F to 212° F (-30° C to +100° C).

PRICE
$22.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nut Width18.5mm
Across Flats17mm
Body Height18.5mm
Breather Cap Diameter13mm
ThreadM10 x 1.0 in
Sealing Ring Diameter17mm
Nut Height7mm

Product Details

Opening Pressure160 (Min.) - 240 (Max.) mbar
Spring Material301 Stainless Steel
Air Passage1.8mm
SeriesGN883
Valve Body MaterialBrass
Breather Cap MaterialBlack Plastic
Manufacturers Part Number883-M10X1-160-B-MS
Sealing Washer MaterialDIN 7603 A, Nylon, PA6
Ball Material5210 Stainless Steel
BrandJ.W. Winco