Take 15% off your entire order!

Offer applied at checkout

Watts 0794098 - LFRK 909 CK1 6" Complete 1st Check

Watts 0794098 - LFRK 909 CK1 6" Complete 1st Check

Item #: WBB2298138

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,024.00

$170.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Watts 0794098 - LFRK 909 CK1 6" Complete 1st Check

This is a first check assembly for the 6" Watts 909 Series reduced pressure zone (RPZ) backflow preventers. This is a complete, assembled first check with rubber. Cover O-Ring included. Check seat sold seperately. No special tools are required for servicing. Genuine Watts replacement parts.

Product Specifications

  • LENGTH INCHES9.5
  • SIZE6
  • WEIGHT LBS19.00
  • WIDTH INCHES15
  • HEIGHT INCHES9.5
  • DESCRIPTIONFirst Check Kit
  • BRANDWatts
  • MANUFACTURERS PART NUMBER0794098
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Watts 0794103 - LFRK 909 CK2 6" Complete 2nd Check

Item #: B2298171

Not Yet Rated

Usually ships in 7 to 10 days

$935.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Watts 0794098 - LFRK 909 CK1 6" Complete 1st Check

Watts 0794098 - LFRK 909 CK1 6" Complete 1st Check

Item #: WBB2298138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant