Take 15% off your entire order!

Offer applied at checkout

Oatey 39123 Fire Rated Ice Maker Outlet Box 1/4 Turn, F1807, Hammer, Low Lead, Standard Pack

Oatey 39123 Fire Rated Ice Maker Outlet Box 1/4 Turn, F1807, Hammer, Low Lead, Standard Pack

Item #: WBB1594235

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 39123 Fire Rated Ice Maker Outlet Box 1/4 Turn, F1807, Hammer, Low Lead, Standard Pack

Oatey Fire-Rated Ice Maker Outlet Boxes can be used in applications requiring supply valves recessed into a fire-rated wall. Unit shall allow for the mounting of supply lines from top or bottom on the left or right side. Unit shall be available with 1/4 turn brass ball valves in configurations with and without water hammer arrestors listed to ASSE 1010. Adjustable metal support bracket shall be installed on top and bottom of unit for support in stud wall.

Features:

  • Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls.
  • Box made of Bulk Molding Compound (BMC) with UL-classified insulating material.
  • Adjustable metal mounting brackets.
  • Dimensions: Box: 5-9/10" W x 5-4/5" H x 3-3/4" D, Faceplate: 8-1/8" W X 8-1/16" H


Product Specifications

  • PACKAGE QUANTITY1
  • STYLEIce Maker Box
  • VALVE TYPE1/4 Turn
  • WIDTH INCHES5-9/10
  • HEIGHT INCHES5-4/5
  • BRANDOatey
  • DEPTH INCHES3-3/4
  • MANUFACTURERS PART NUMBER39123
  • INCLUDES WATER HAMMERYes
  • CONSTRUCTIONASTM F1807
  • LOW LEAD COMPLIANTYes
  • FIRE RATEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Oatey 39121 Fire Rated Ice Maker Outlet Box 1/4 Turn, Copper, Hammer, Low Lead, Standard Pack

Item #: B1594347

Not Yet Rated

Usually ships in 5 to 8 days

$84.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 39123 Fire Rated Ice Maker Outlet Box 1/4 Turn, F1807, Hammer, Low Lead, Standard Pack

Oatey 39123 Fire Rated Ice Maker Outlet Box 1/4 Turn, F1807, Hammer, Low Lead, Standard Pack

Item #: WBB1594235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant