Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB896691

MPN #: Z1305-3/4X6-PB

Zurn Z1305-3/4X6-PB Flush Wall Hydrant W/Bronze Casing, 3/4" x 6"

Product Description
Zurn Z1305-3/4X6-PB Flush Wall Hydrant W/Bronze Casing, 3/4 x 6

Encased, non-freeze, flush wall hydrant with bronze casing, all bronze interior parts, nonturning operating rod with free floating compression closure valve, replaceable bronzeseat and seat washer, and 3/4 female IP inlet.Nickel bronze box and hinged cover with operating key lock and WATER cast on cover. Operating Key Included.

PRICE
$1,899.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11 lbs
Connection Size3/4 in
Face Height6-3/8 in
Face Width6-3/8 in
Wall Thickness6 in

Product Details

Anti SiphonNo
TypeEncased
Automatic DrainYes
Integral FinishBronze
MaterialNickel Bronze
Face MaterialPolished Bronze
Connection StyleFemale I.P.S
Manufacturers Part NumberZ1305-3/4X6-PB
Outlet TypeThreaded
Installation TypeWall
Frost & Freeze ResistantYes
BrandZurn