Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3071002
MPN #: JT9-3601213
Product Details
JET® Feed Trip Plunger Jtm-1/2/4Vs, JT9-LA-097
For Use With: Jet JTM-4VS Turret Mill
JET® Plunger Retainer, JT9-6644005
For Use With: Jet 3520B (1352001) TEFC 2HP 220V Woodturning Lathe 4224 24 in. 3HP 220V Wood Lathe 3520A Wood Turning Lathe 4224B Woodturning Lathe
JET® Plunger Jsm-619/6195B, JT9-SM-61912
For Use With: Jet JSM-619 Air Angle Grinder JSM-6195B Air Angle Grinder AG-4.5S 4-1/2" Governed Disc Grinder AG-4S 4" Angle Grinder
Plate Mount Indexing Plunger - Non Lock-Out Type Stainless Steel .24"x.55" Pin
This Indexing Plunger is used in applications which require surface mounting. The series has been expanded with additional plunger pin lengths to widen the application opportunities. Maximum heat resistance of nylon plastic hand knob is 230°F.
JET® 5000}912 Lock Assy Plun 60A Jointer, JT9-2440005
For Use With: Jet 60 8" Jointer 50 6In. Jointer