Thermometers & Hydrometers
Availability
Brand
Type
Features
Length
Material
Color
Price
Related Products
Designed for boilers, process lines, motors, pipes, griddles and hot plates or anywhere a surface temperature needs to be measured, these bi-metal thermometers provide an inexpensive temperature measurement solution and quick readings. Spring mount easily attaches to pipes and process lines Magnet mount attaches to a ferrous surface Feature steel case, glass lens and polished aluminum dial with easy-to-read graduations Note : Bi-metal thermometers are for reference only and not intended for applications where a precise reading is required.
Featuring a case to protect from breakage, these total immersion thermometers are a compact 160mm (6.3"), making them ideal for field studies, waste water treatment and any "on-the-go" applications. Mercury free; contain blue organic liquid against lead-free, white back glass Tested and inspected by our USA quality team Traceable to NIST Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and TraceabilityCase options include: Plastic Window - encased in plastic with an open window Closed Plastic - housed in removable plastic case Closed ...
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more. Features available include minimum/maximum temperature readings, dual/triple display, and alarms All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language instructions ...
Choose from a variety of features in these digital stem thermometers that are suitable for field studies, wet lab applications, wash down areas, food testing and tanks. Will read temperatures in liquids, semi-solids and gases 3" to 7.75" probes easily reach into cuvettes, test tubes, flasks, beakers and more Blunt tip probe is ideal for veterinary practices, farm and ranch Surface probe is ideal for cooking, laboratories and hot plates (does not include probe cover) Features include minimum/maximum temperature readings, alarms, data hold, water resistant models and more All models include ...
Individually calibrated, these thermometers feature blue organic liquid fill against lead-free white back glass. Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration Individually serialized