Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075568

MPN #: B60900-2800

H-B DURAC Probeless Electronic Indoor/Outdoor Thermometer, -40/50C (-40/122F)

Product Description
Designed for use in high moisture or wet environments, these digital thermometers are used in green houses, sample prep areas, water treatment facilities and aquariums.

  • Window thermometer (B60900-2500) features easy installation with no wiring and is useful for clean room applications, fume hoods, glove boxes, greenhouses and any glass environment.
  • Aquarium thermometer (B60900-2600) is submerged and mounted on inside aquarium wall – no sensor required.
  • Indoor/outdoor thermometer (B60900-2800) displays the current temperature and registers the maximum and minimum temperatures attained since the last reset. CE marked.
PRICE
$81.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range-40/50C (-40/122F)

Product Details

Manufacturers Part NumberB60900-2800
Accuracy± 1C °F
BrandBel-Art