Thermometers & Hydrometers
Availability
Brand
Features
Length
Material
Type
Color
Price
Related Products
These mercury free thermometers are traceable to NIST and cover ranges from -90 to 25°C or -130 to 80°F. Verify sample temperatures in freezers/ultra-low freezers Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample Insert thermometer into the bottle and place near the samples for best results Thermometers contain organic liquid, or EnviroKleen™ certified Enviro-Safe®liquid; feature permanently fused markings and lead free glass PFA coating on select thermometers safely contain glass and liquid ...
Used in temperature applications requiring precise and stable readings, this DURAC®RTD Thermometer and Thermometer / Data Logger captures and displays maximum/minimum temperatures for long term sample monitoring with 99 built in memory locations. Unit displays current or logged readings, time and date, memory location, and temperature differentials For real-time or recorded data logging and transfer of up to 16,000 data records at programmed intervals, B60901-0200 also includes OS Software and USB Cable; provides the ability to display data in tabular or graph format Large backlit 5-digit ...
Used in temperature applications requiring precise and stable readings, this DURAC®RTD Thermometer and Thermometer / Data Logger captures and displays maximum/minimum temperatures for long term sample monitoring with 99 built in memory locations. Unit displays current or logged readings, time and date, memory location, and temperature differentials For real-time or recorded data logging and transfer of up to 16,000 data records at programmed intervals, this item does not include OS Software and USB Cable (B60901-0200 also includes OS Software and USB Cable); provides the ability to ...
EnviroKleen™ certified thermometers feature black, non-toxic, biodegradable, Enviro-Safe®liquid. Black liquid against lead-free, yellow back glass for easy readability and fewer reading errors Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries Manufactured and tested by our USA quality team Traceable to NIST Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability, non-roll ...
Features waterproof temperature probe, maximum/minimum memory, freeze alert, 30mm (1.2") probe on 3 meter (9.8ft) cable, 0.1 resolution, a flip out stand and magnetic back. Measures 64W x 95mmH (2.5 x 3.7"). CE marked and RoHS compliant. Supplied with one AAA battery and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Traceability indicating accuracy traceable to NIST. Tested and calibrated in our exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory against equipment whose calibration is traceable to ...