H-B DURAC Liquid-In-Glass Angled Thermometer, 25 to 95C, Organic Liquid Fill
Write a Review
|
Questions & Answers (0)
Product Description
Designed for use in all heating blocks, this total immersion thermometer features a 90° angle and an arrow at 37°C. Contains red organic liquid against white back glass. Custom thermometers can be manufactured to your specifications.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 25/95°C |
Product Details
| Manufacturers Part Number | B60810-2900 |
| Accuracy | ± 1C °F |
| Divisions | 1°C |
| Brand | Bel-Art |